- 680000 Series Single Cone
- 23 1/2" Straight Bore
- 1 1/4" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| O.D. | N/A |
| Series | 680000 |
| Tolerance | Standard |
| Cone Width | 1.25 in |
| I.D. | 23 1/2 in |
| Material | Steel |
| Origin | Cones |
| Bore Type | Round Bore |
| K Factor | 1.108849 |
| Cone Type | Single Cone |
| Shaft Fillet Radius [Max] | 0.140 in |
| Radial Rating | 19648.7 lbf |
| Bearing Type | Single Cone |
| Cup Width | N/A |
| Enclosure | Open |
| Weight | 24.97 LB |
| EAN or UPC | 53893663210 |

