The most basic and widely used type of tapered roller bearing. It is comprised of two main separable parts, the inner race assembly cone and the outer race cup. During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance.
K Factor
0.8237821
I.D.
2 11/16 in
Bearing Type
Single Cone
Bore Type
Round Bore
Radial Rating
16055 lbf
Shaft Fillet Radius [Max]
0.140 in
Cone Type
Single Cone
Tolerance
Standard
Cone Width
1 13/16 in
Origin
Cones
Series
9200
Material
Steel
Enclosure
Open
Weight
7.269 LB
EAN or UPC
53893156828
We're here for you
with Service Centers across the country - We have your back