- Timken TQO assembly
- consists of 2-EE649242DW cone, 1-649311CD cup, 2-649310 cup , 1 -X1H-649241 spacer, and 2- Y1S-649310 .008" E.P.
- Standard Tolerance
| Series | 649000 |
| Tolerance | Standard |
| I.D. | 24 in |
| End Play | 0.008 in |
| K Factor | 1.59 |
| O.D. | 31 in |
| Static Load Rating [Max] | 5.04e+006 lbf |
| Assembly | TQO |
| Weight | 1047.48 LB |
| EAN or UPC | 53893928562 |

