
Timken Co.
JH217210
Series H217200 Single Cup; 5.906" OD x 1.4961" Wide; 0.100" Maximum Housing Fillet Radius; Standard Tolerance
Item #100722206


- Series H217200 Single Cup
- 5.906" OD x 1.4961" Wide
- 0.100" Maximum Housing Fillet Radius
- Standard Tolerance
Series | H217200 |
Cup Type | Single Cup |
Material | Steel |
Enclosure | N/A |
Bearing Type | Single Cup |
O.D. | 5.906 in |
Cup Width | 1.4961 in |
Radial Rating | 17909.5 lbf |
Origin | Cups |
I.D. | N/A |
Cone Width | N/A |
O.D. Type | Straight |
Housing Fillet Radius [Max] | 0.1 in |
K Factor | 1.75647 |
Tolerance | Standard |
Weight | 2.43 LB |
EAN or UPC | 53893510873 |
