Timken Co.
LM739749
LM739700 Series Single Cone; 7 3/4" Straight Bore; 1 9/16" Wide; 0.140" Maximum Shaft Fillet Radius; Standard Tolerance
Item #100722512
- LM739700 Series Single Cone
- 7 3/4" Straight Bore
- 1 9/16" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| K Factor | 1.308997 |
| Bearing Type | Single Cone |
| Material | Steel |
| I.D. | 7 3/4 in |
| Cone Width | 1 9/16 in |
| Cone Type | Single Cone |
| Tolerance | Standard |
| Cup Width | N/A |
| Enclosure | Open |
| Series | LM739700 |
| O.D. | N/A |
| Origin | Cones |
| Bore Type | Round Bore |
| Radial Rating | 17182.4 lbf |
| Shaft Fillet Radius [Max] | 0.140 in |
| Weight | 8.24 LB |
| EAN or UPC | 53893675794 |
