- M270700 Series Single Cone
- 17 5/8" Straight Bore
- 4 3/4" Wide
- 1/4" Maximum Shaft Fillet Radius
- Standard Tolerance
| Shaft Fillet Radius [Max] | 1/4 in |
| K Factor | 1.75647 |
| Radial Rating | 163190.8 lbf |
| O.D. | N/A |
| Cup Width | N/A |
| I.D. | 17 5/8 in |
| Cone Width | 4 3/4 in |
| Tolerance | Standard |
| Enclosure | Open |
| Material | Steel |
| Bearing Type | Single Cone |
| Origin | Cones |
| Bore Type | Round Bore |
| Cone Type | Single Cone |
| Series | M270700 |
| Weight | 560.0 LB |
| EAN or UPC | 53893574332 |

