- Series M88000 Single Cup
- 3" OD x 11/16" Wide
- 0.030" Maximum Housing Fillet Radius
- Standard Tolerance
| Cup Width | 11/16 in |
| Cup Type | Single Cup |
| Bearing Type | Single Cup |
| O.D. Type | Straight |
| Radial Rating | 3473.6 lbf |
| O.D. | 3 in |
| Cone Width | N/A |
| Enclosure | N/A |
| Tolerance | Standard |
| K Factor | 1.069868 |
| Series | M88000 |
| Origin | Cups |
| Housing Fillet Radius [Max] | 0.03 in |
| Material | Steel |
| I.D. | N/A |
| Weight | 0.85 LB |
| EAN or UPC | 53893427669 |

