Timken Co.
SNP-3064X 11 15/16
SNP Series Adapter Sleeve; 11 15/16" Shaft Size; Use w/23000K Series Roller Bearings
Item #101625416
- SNP Series Adapter Sleeve
- 11 15/16" Shaft Size
- Use w/23000K Series Roller Bearings
| Oil Hole | w/o Oil Hole |
| Locking Device | P64 |
| Length | 171.000 mm |
| Lock Nut | N064 |
| Bearing Series | 23000K Series |
| Shaft Dia. | 11.9375 in |
| Series | SNP |
| Weight | 65.7 LB |
| EAN or UPC | 87796033740 |
