Timken Co.
SNW-126 X 4 1/2
SNW-126 Series Adapter Sleeve; 4 1/2" Shaft Size; Use w/22300K & 23200K Series Roller Bearings
Item #101631093
- SNW-126 Series Adapter Sleeve
- 4 1/2" Shaft Size
- Use w/22300K & 23200K Series Roller Bearings
| Locking Device | W26 |
| Series | SNW-126 |
| Lock Nut | AN26 |
| Oil Hole | w/o Oil Hole |
| Bearing Series | 22300K Series, 23200K Series |
| Shaft Dia. | 4.5 in |
| Weight | 12.4 LB |
| EAN or UPC | 87796146648 |
