Timken Co.
SNW-30 X 5 1/4
SNW-30 Series Adapter Sleeve; 5 1/4" Shaft Size; Use w/22200K Series Roller Bearings
Item #101604194
- SNW-30 Series Adapter Sleeve
- 5 1/4" Shaft Size
- Use w/22200K Series Roller Bearings
| Bearing Series | 22200K Series |
| Lock Nut | AN30 |
| Shaft Dia. | 5.25 in |
| Series | SNW-30 |
| Locking Device | W30 |
| Length | 4.241 in |
| Oil Hole | w/o Oil Hole |
| Weight | 13.5 LB |
| EAN or UPC | 87796162310 |
