Timken Co.
SNW-3030 X 5 3/16
SNW-3030 Series Adapter Sleeve; 5 3/16" Shaft Size; Use w/23000K Series Roller Bearings
Item #101604195
- SNW-3030 Series Adapter Sleeve
- 5 3/16" Shaft Size
- Use w/23000K Series Roller Bearings
| Lock Nut | N030 |
| Bearing Series | 23000K Series |
| Series | SNW-3030 |
| Shaft Dia. | 5.1875 in |
| Locking Device | W030 |
| Length | 87.000 mm |
| Oil Hole | w/o Oil Hole |
| Weight | 9.8 LB |
| EAN or UPC | 87796161948 |
