
Timken Co.
SNW-3036 X 6 7/16
SNW-3036 Series Adapter Sleeve; 6 7/16" Shaft Size; Use w/23000K Series Roller Bearings
Item #101630583


- SNW-3036 Series Adapter Sleeve
- 6 7/16" Shaft Size
- Use w/23000K Series Roller Bearings
Bearing Series | 23000K Series |
Series | SNW-3036 |
Oil Hole | w/o Oil Hole |
Lock Nut | N036 |
Length | 109.000 mm |
Shaft Dia. | 6.4375 in |
Locking Device | W036 |
Weight | 15.2 LB |
EAN or UPC | 87796161979 |
