Timken Co.
SNW-3038 X 6 15/16
SNW-3038 Series Adapter Sleeve; 6 15/16" Shaft Size; Use w/23000K Series Roller Bearings
Item #101605053
- SNW-3038 Series Adapter Sleeve
- 6 15/16" Shaft Size
- Use w/23000K Series Roller Bearings
| Oil Hole | w/o Oil Hole |
| Bearing Series | 23000K Series |
| Length | 112.000 mm |
| Shaft Dia. | 6.9375 in |
| Series | SNW-3038 |
| Locking Device | W038 |
| Lock Nut | N038 |
| Weight | 13.61 LB |
| EAN or UPC | 87796153790 |
