Timken Co.
SNW-3040 X 7 3/16
SNW-3040 Series Adapter Sleeve; 7 3/16" Shaft Size; Use w/23000K Series Roller Bearings
Item #101603398
- SNW-3040 Series Adapter Sleeve
- 7 3/16" Shaft Size
- Use w/23000K Series Roller Bearings
| Locking Device | W040 |
| Length | 120.000 mm |
| Shaft Dia. | 7.1875 in |
| Lock Nut | N040 |
| Series | SNW-3040 |
| Bearing Series | 23000K Series |
| Oil Hole | w/o Oil Hole |
| Weight | 19.7 LB |
| EAN or UPC | 87796161818 |
