Timken Co.
SNW-3122 X 3 15/16
SNW-3122 Series Adapter Sleeve; 3 15/16" Shaft Size; Use w/23100K Series Roller Bearings
Item #101603754
- SNW-3122 Series Adapter Sleeve
- 3 15/16" Shaft Size
- Use w/23100K Series Roller Bearings
| Shaft Dia. | 3.9375 in |
| Lock Nut | N022 |
| Length | 81.000 mm |
| Bearing Series | 23100K Series |
| Oil Hole | w/o Oil Hole |
| Locking Device | W022 |
| Series | SNW-3122 |
| Weight | 4.2 LB |
| EAN or UPC | 87796146860 |
