Timken Co.
SNW-3134 X 5 15/16
SNW-3134 Series Adapter Sleeve; 5 15/16" Shaft Size; Use w/23100K Series Roller Bearings
Item #101603755
- SNW-3134 Series Adapter Sleeve
- 5 15/16" Shaft Size
- Use w/23100K Series Roller Bearings
| Oil Hole | w/o Oil Hole |
| Shaft Dia. | 5.9375 in |
| Lock Nut | N034 |
| Locking Device | W034 |
| Bearing Series | 23100K Series |
| Length | 122.000 mm |
| Series | SNW-3134 |
| Weight | 16.1 LB |
| EAN or UPC | 87796146877 |
