Timken Co.
SNW-3138 X 6 15/16
SNW-3138 Series Adapter Sleeve; 6 15/16" Shaft Size; Use w/23100K Series Roller Bearings
Item #101603756
- SNW-3138 Series Adapter Sleeve
- 6 15/16" Shaft Size
- Use w/23100K Series Roller Bearings
| Length | 141.000 mm |
| Locking Device | W038 |
| Oil Hole | w/o Oil Hole |
| Bearing Series | 23100K Series |
| Lock Nut | N038 |
| Shaft Dia. | 6.9375 in |
| Series | SNW-3138 |
| Weight | 19.7 LB |
| EAN or UPC | 87796161788 |
