Timken Co.
SNW-3144 X 7 15/16
SNW-3144 Series Adapter Sleeve; 7 15/16" Shaft Size; Use w/23100K Series Roller Bearings
Item #101603815
- SNW-3144 Series Adapter Sleeve
- 7 15/16" Shaft Size
- Use w/23100K Series Roller Bearings
| Lock Nut | N044 |
| Shaft Dia. | 7.9375 in |
| Oil Hole | w/o Oil Hole |
| Bearing Series | 23100K Series |
| Series | SNW-3144 |
| Length | 161.000 mm |
| Locking Device | W044 |
| Weight | 28.1 LB |
| EAN or UPC | 87796161825 |
