Skip to content Skip to navigation menu
U.S. MotorsD250V1CS

D250V1CS

MADE TO ORDER - CALL FOR PRICE
Item #101683266
U.S. MotorsD250V1CS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Class F thermostat (one per phase)
  • Three-year warranty on inverter power
  • Special balance
  • Premium efficient design
  • Suitable for 5:1 (12 to 60 Hz) constant torque
  • Relubricatable bearings, double shielded 180T to 400T, open on 440T frame
  • Rolled steel (140T to 320T frame), cast iron (360T to 440T frame)
  • Double dip and bake with extra bracing
  • F1 assembly, footed
  • 1.0 S.F. on PWM, 1.15 SF on sine wave
  • 140T to 250T frame aluminum end shields
  • Conduit boxes meet NEC volume standards
  • NEMA Design B performance
  • 280T to 440T frame cast iron end shields
  • Lifting provisions on 210T frame and larger
  • Class F insulation
  • Inverter Grade® insulation system (Meets NEMA MG-1 Part 31)
  • Sealed bearings on 140T frame
Weight 1200.0 LB
EAN or UPC 786382017736
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison