- Flexible Magnetic Pick-up Tool
features
- Magnetic end with POWERCAP® lifts up to 5 lbs.
- POWERCAP® slides over the magnetic end and increases direct pick-up force by 45% or more while preventing the side of the magnet from attaching to unwanted metal surfaces
- Ergo grip helps to prevent drops and slipping in wet or oily hands
- Adjustable aluminum shaft
| Overall Length | 29 in |
| Weight | 0.0 LB |

