Skip to content Skip to navigation menu
Weg Electric Corp.00158ST3HIE145T-W22

00158ST3HIE145T-W22

IEEE 841 Severe Duty Motors - TEFC
Item #113856183
  • AC Motor
  • IEEE Severe Duty Motor Application
  • 1.5 hp
  • 1800 rpm
  • Three Phase
  • 60 Hz
  • 575 Voltage Rating
  • Foot Mounted
  • TEFC Enclosure
  • 143/5T Frame
+ Show More + Show Less
Weg Electric Corp.00158ST3HIE145T-W22
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • AC Motor
  • IEEE Severe Duty Motor Application
  • 1.5 hp
  • 1800 rpm
  • Three Phase
Phase Three Phase
RPM 1800 rpm
Motor Application Severe Duty
Enclosure TEFC
Full Load Amps 1.62
Voltage Rating 575
HP 1 1/2
Mounting Foot Mounted
Input Phase Three Phase
Frame 143/5T
Hz 60 Hz
Full Load Efficiency 86.5 %
Enclosure Designation TEFC - Totally Enclosed Fan Cooled
Weight 59.0 LB
EAN or UPC 7891327133723
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison