- AC Motor
- Pump Duty Motor Application
- 3 hp
- 3600 rpm
- Single Phase
| Voltage Rating | 115/208-230 |
| Enclosure Designation | ODP - Open Drip Proof |
| C Dimension | 21.942 in |
| RPM | 3600 rpm |
| Full Load Efficiency | 86 % |
| Frame | 182/4JP |
| Frame Material | Rolled Steel |
| Service Factor | 1.25 |
| Mounting | Foot Mounted |
| Hz | 60 Hz |
| Motor Application | Pump Duty |
| Input Phase | Single Phase |
| Phase | Single Phase |
| HP | 3 |
| Full Load Amps | 11.7 |
| Enclosure | ODP |
| Weight | 67.0 LB |
| EAN or UPC | 79091586408502 |

