- 100 HP, 1,800 RPM, 60 Hz, 460 Volt, Three Phase, ODP, C-Face (With Base), 405JP Frame, 1.15 SF, Cast Iron Frame, Energy Efficient
| Mounting Style | F-1 |
| Frame Material | Cast Iron |
| RPM | 1800 rpm |
| Voltage Rating | 460 |
| Brake Feature | No |
| Poles | 4 |
| Enclosure Designation | ODP - Open Drip Proof |
| HP | 100 |
| Frame | 405JP |
| Voltage | 460 |
| Hz | 60 Hz |
| Motor Shaft Length | 8 1/8 in |
| Washdown Duty | No |
| Design | B |
| Enclosure | ODP |
| Mounting | C-Face - With Base |
| Phase | Three Phase |
| Motor Shaft Size | 1 5/8 in |
| Motor Application | Pump Duty |
| Weight | 1071.0 LB |

