Skip to content Skip to navigation menu
Western Enterprises312-BSL-4-4LP

312-BSL-4-4LP

Pipe Thread Elbows
Item #101573107
  • Pipe Thread Elbow
Western Enterprises312-BSL-4-4LP
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pipe Thread Elbow
Connection Type Female/Male
Material Brass
Type Connector
Thread Size 1/4 in (NPT)
Pressure [Max] 1000 psig
Shape Elbow - 45°
Weight 0.18 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison