features
- >Every safe bucket is manufactured with either a hook and loop or drawstring closure system which helps prevent accidental drops
- Sewn into the bottom of every safe bucket is hard composite plating that protects the bucket from accidental punctures. A protective leather sleeve covers the inserts that is resilient to the elements and harsh work environments
- All safe buckets are third-party load rated
- The safe bucket was engineered to be used with tools at height, and includes multiple connection points that can be tethered to. Workers can tether their tools directly to the safe bucket when being used, and store their tools for transport when finished
- Safe buckets are 15 inches tall and have a 12.5 Inch diameter
- Instead of rope which is susceptible to fraying, a heavy-duty hoisting/shoulder strap is built into every safe bucket. Each bucket is also equipped with a high-quality and lightweight aluminum twist-lock carabiner load rated for 30 kn (6,700 lbs). There is no need to worry about a knot failing, or a non-locking carabiner which may slip off a connection point
| Weight | 3.57 LB |
| EAN or UPC | 852684930292 |

