Skip to content Skip to navigation menu
WilliamsJHWGS-3

JHWGS-3

COMBINATION FEELER GAUGE SET
Item #113872085
  • COMBINATION FEELER GAUGE SET
WilliamsJHWGS-3
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • COMBINATION FEELER GAUGE SET

features

  • 10 blades 3" x 1/2" in the following thicknesses: .002, .003, .004, .005, .006, .007, .008, .010, .013, .015
  • Gauges supplied in holder with knurled lock-nut which allows the user to select the required blade size and lock it into position
  • Contains total of 22 blades
  • Overall length 5"
  • 12 blades 1-3/4" x 1/4" in the following thicknesses: .011, .012, .013, .014, .015, .016, .017, .018, .019, .020, .022, .025
  • Both decimal and equivalent metric size etched in each blade
Weight 0.11 LB
EAN or UPC 662459307620
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison