- 20" RATCHET, 34-3/16
features
- Forged one-piece ratchet provide strength and safety for industrial applications
- Smooth comfort-grip handle permits all-day use without gloves
- 24 tooth gear with 15 degree of engagement allows engagement in tight working areas
- Chrome finish with mirror-like exterior can be easily cleaned after each use
- Spring and plunger socket retention
- Easy access reverse lever allows user to change working direction quickly and easily with only one hand
- Single Pawl ratchet design: 1) Designed for tighter tolerances between pawl and gear which reduces metal fatigue and slippage under load. 2) Does not require as many working parts, reducing possible breakage and parts to repair
| Weight | 6.25 LB |
| EAN or UPC | 662459240002 |

