- METAL BOX FOR SET 610 - 13-1/2"L X 4-1/4"W X 2-9/16"D
description
- The IRWIN VISE-GRIP Original Locking C-Clamp with Swivel Pads, features 8"-wide jaw opening for more versatility and the ability to clamp a variety of items with just one tool. Pressure and fit can be adjusted with the turn screw that stays adjusted for repetitive use. Constructed of high-grade, heat-treated alloy steel for maximum toughness and durability, these small C-Clamps have swivel pads to protect work surfaces and the classic trigger release design that maintains maximum locking force where you need it. Backed by the IRWIN Lifetime Guarantee.
features
- Various sizes and varying interior storage design
- Options with or without handles (top or sides), chrome catch, single or double two hasp-staple combination latches
- Welded Interior & Exterior Components
- Durable Powder Coated Finish
- Made in the USA
| Weight | 3.2 LB |
| EAN or UPC | 76799724854 |

