Skip to content Skip to navigation menu
Wright Tool2462

2462

1/4" FEMALE HEX - 20-100 IN. OZ. TORQUE SCREWDRIVER
Item #111204042
  • 1/4" FEMALE HEX - 20-100 IN. OZ. TORQUE SCREWDRIVER
Wright Tool2462
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4" FEMALE HEX - 20-100 IN. OZ. TORQUE SCREWDRIVER

features

  • Precision Instrument for precise tightening on installation applications. Cam-over torque limiting clutch. Pull out adjusting knob to unlock, turn the knob for desired setting, push knob in until it clicks.
  • 1/4" internal Hex x 3/8" deep Bit Holder with strong, rare earth magnet to secure bit. Triobular comfort grip.
  • Easy-to-read window scale. Accurate, +/-6% clockwise direction only at 20% to 100% of scale range.
  • Meets or exceeds ASME B107.300 Torque Instrument standard.
  • Each torque screwdriver has its own serial number and plastic storage box and comes with Certificate of Calibration traceable to N.I.S.T.
Weight 0.5 LB
EAN or UPC 76799024626
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison