Skip to content Skip to navigation menu
Wright Tool2471

2471

1/4" DR. DIAL INDICATOR TORQUE WR. 0-75 IN. LBS.
Item #105507700
  • 1/4" DR. DIAL INDICATOR TORQUE WR. 0-75 IN. LBS.
Wright Tool2471
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4" DR. DIAL INDICATOR TORQUE WR. 0-75 IN. LBS.

features

  • Precision instrument for precise tightening on installation applications. All dial torque wrenches are fixed head, non ratcheting squares constructed with sturdy torsion beam design for long life and accuracy.
  • Large easy to read dial is shock resistant and protected by a tough metal guard. Memory needle retains highest torque value applied
  • Accurate, +/-4% clockwise and counterclockwise directions at 20% to 100% of scale range. Dual Scale - English and Metric
  • Meets or exceeds ASME B107.300 Torque Instrument standards.
  • Each torque wrench has its own serial number and storage box and comes with a Certificate of Calibration traceable to N.I.S.T.
Weight 1.61 LB
EAN or UPC 76799024718
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison