Skip to content Skip to navigation menu
Wright Tool4208

4208

1/4" - 1/2" DR. HEX TYPE SOCKET W/BIT
Item #111204881
  • 1/4" - 1/2" DR. HEX TYPE SOCKET W/BIT
Wright Tool4208
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4" - 1/2" DR. HEX TYPE SOCKET W/BIT

features

  • Wright Tool's hex bit is designed for easy replacement of a broken bit
  • Forged and Machined for Best Fit and Unyielding Strength
  • Precision Heat-Treated and Tempered for optimal Hardness, Ductility and Durability
  • Easy to read stamp pattern in order to quickly determine opening size
  • Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
  • Meets and exceeds ASME B107 hand tool standards
Weight 0.15 LB
EAN or UPC 76799042088
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison