Skip to content Skip to navigation menu
Wright Tool8440

8440

30" - BULL BAR
Item #111204509
  • 30" - BULL BAR
Wright Tool8440
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 30" - BULL BAR

features

  • Designed for superior performance and extra strength for Heavy Duty applications. 2-set screw locking position head and knurled handle with a minimum rating on the 3/4" Drive of 1000 ft. lbs. and 1833 ft. lbs. on the 1" Drive
  • Forged and Machined for Best Fit and Unyielding Strength
  • Precision Heat-Treated and tempered for optimal hardness, ductility and durability
  • Easy to read stamp pattern in order to quickly determine opening size
  • Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
  • Meets and exceeds ASME B107 hand tool standards
Weight 9.9 LB
EAN or UPC 76799084408
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison