- 3/8" TIP SIZE SQUARE SHANK SCREWDRIVERS
description
- GEARWRENCH Original ratcheting wrenches combine the speed of a ratchet with the access and control of a wrench. They offer the ease of 5 degrees of movement to turn fasteners, versus 30 degrees on standard combination wrenches. The small ratcheting box end head design enables access to tight spots where a ratchet won't fit. The open end allows for easier access on tough to reach spots, making jobs go faster and easier. This set is a great addition to any mechanic tools collection.
features
- Screwdrivers available singly or in sets. Sets come in a plastic pouch.
- Variety of blade lengths, tip sizes and types - Phillips, Cabinet and Slotted. Tips hardened for extra durability
- Available in Square & Round Shank - Square shank allows for turning with a wrench. Shanks are constructed of alloy steel for strength and durability.
- Large Ergonomically designed 3-fluted plastic grip for increased torque
- Made in the USA
| Weight | 0.72 LB |
| EAN or UPC | 76799091369 |

