Skip to content Skip to navigation menu
Wright Tool9C357

9C357

PLIERS, END CUTTER (CHANNELLOCK #357G)
Item #111203790
  • PLIERS, END CUTTER (CHANNELLOCK #357G)
Wright Tool9C357
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PLIERS, END CUTTER (CHANNELLOCK #357G)

features

  • Cutting capabilities include piano wire (0.056" min diameter - 0.091" max diameter), hard wire (0.47" - 0.091"), medium hard wire (0.47" - 0.091") and soft wire (0.162" max diameter).
  • Precision machined knife and anvil style cutting edges to ensure perfect mating and superior cutting edge life
  • Laser Heat-treated cutting edges
  • Forged from high carbon steel that is specially coated for ultimate rust prevention
  • Made in the USA
Weight 0.73 LB
EAN or UPC 76799707505
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison