Skip to content Skip to navigation menu
Wright Tool9C947-90

9C947-90

SNAP RING PLIER - 90 DEGREE TIP
Item #111203826
  • SNAP RING PLIER - 90 DEGREE TIP
Wright Tool9C947-90
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SNAP RING PLIER - 90 DEGREE TIP

features

  • Quickly and easily converts from internal (rings in a housing bore) to external applications (rings on a shaft).
  • Patented design prevents pivot from loosening during use
  • High carbon, hardened steel for durability and strength
  • black oxide finish
  • Low Profile "T-Knob" for working in tight places.
  • Sealed air-pocket cushion grips for comfort. Conforms to ASME Standard B107.500-2010
Weight 0.15 LB
EAN or UPC 76799730770
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison