Skip to content Skip to navigation menu
Wright Tool9S395

9S395

TORQUE MULTIPLIER, PLATE REACTION STYLE INPUT 1/2" SQ./OUTPUT 1-1/2" SQ.
Item #111203498
  • TORQUE MULTIPLIER, PLATE REACTION STYLE INPUT 1/2" SQ./OUTPUT 1-1/2" SQ.
Wright Tool9S395
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • TORQUE MULTIPLIER, PLATE REACTION STYLE INPUT 1/2" SQ./OUTPUT 1-1/2" SQ.

features

  • Output Capacity of 8,000 ft lbs.
  • Input Drive 1/2" Square.
  • Output Square 1-1/2"
  • Gear Ratio 60:1
  • Torque Ratio 52.0:1
Weight 57.0 LB
EAN or UPC 76799732095
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison