Skip to content Skip to navigation menu
Wright ToolE1518

E1518

9/16" REVERSIBLE RATCHETING COMBINATION WRENCH - FULL POLISH CHROME
Item #112237601
  • 9/16" REVERSIBLE RATCHETING COMBINATION WRENCH - FULL POLISH CHROME
Wright ToolE1518
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 9/16" REVERSIBLE RATCHETING COMBINATION WRENCH - FULL POLISH CHROME

features

  • Small head profile with 72 teeth, a 5° arc swing and high torque capacity. Length engineered for proper leverage for each opening size
  • 12 point box end with off corner torque loading for greater strength. Open-end offset 15° with full engagement depth for fastener
  • High-alloy steel for durability, full polish mirror chrome-plated finish
  • Stamped size easily identifiable on both sides of wrench
  • Designed and Engineered in the USA
  • All product stamped Cougar Pro and meet ASME B107.1 and ASME B107.10 standards
Weight 0.24 LB
EAN or UPC 76799772404
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison