Wright Tool
E1522
11/16" REVERSIBLE RATCHETING COMBINATION WRENCH - FULL POLISH CHROME
Item #112237603
- 11/16" REVERSIBLE RATCHETING COMBINATION WRENCH - FULL POLISH CHROME
features
- Small head profile with 72 teeth, a 5° arc swing and high torque capacity. Length engineered for proper leverage for each opening size
- 12 point box end with off corner torque loading for greater strength. Open-end offset 15° with full engagement depth for fastener
- High-alloy steel for durability, full polish mirror chrome-plated finish
- Stamped size easily identifiable on both sides of wrench
- Designed and Engineered in the USA
- All product stamped Cougar Pro and meet ASME B107.1 and ASME B107.10 standards
| Weight | 0.44 LB |
| EAN or UPC | 76799772435 |
