Skip to content Skip to navigation menu
Wright ToolE9020

E9020

STUD REMOVER - PULLS 1/4" TO 3/4" STUDS BROKEN OFF CLOSE TO THE SURFACE
Item #114034586
  • STUD REMOVER - PULLS 1/4" TO 3/4" STUDS BROKEN OFF CLOSE TO THE SURFACE
Wright ToolE9020
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • STUD REMOVER - PULLS 1/4" TO 3/4" STUDS BROKEN OFF CLOSE TO THE SURFACE

features

  • Removes Studs from Engine Blocks, Exhaust Manifolds, Cylinder Heads and Other Applications
  • Design allows tool to grip flush with mounting surface of the stud so it can grab studs that are broken off very close to the mounting surface, Allows for easy removal of studs
  • Tool has two holes, 1/2" (14mm) and 3/4" (19mm) for optimum fit, minimizing damage to threads
  • Range 3/8" (10mm) - 3/4" (19mm)
  • Use with 1/2" square drive
Weight 1.34 LB
EAN or UPC 76799000026
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison