
Wright Tool
M1513
13MM REVERSIBLE RATCHETING COMBINATION WRENCH - FULL POLISH CHROME
Item #112237759


- 13MM REVERSIBLE RATCHETING COMBINATION WRENCH - FULL POLISH CHROME
features
- Small head profile with 72 teeth, a 5° arc swing and high torque capacity. Length engineered for proper leverage for each opening size
- 12 point box end with off corner torque loading for greater strength. Open-end offset 15° with full engagement depth for fastener
- High-alloy steel for durability, full polish mirror chrome-plated finish
- Stamped size easily identifiable on both sides of wrench
- Designed and Engineered in the USA
- All product stamped Cougar Pro and meet ASME B107.1 and ASME B107.10 standards
Weight | 0.22 LB |
EAN or UPC | 76799772480 |
