Skip to content Skip to navigation menu
Wright ToolWRCHD5212RD

WRCHD5212RD

HEAVY DUTY ROLLER CABINET 52" 12 DRAWER RED 52-1/2"W X 42-1/2"H X 27-3/4"D
Item #117218142
  • HEAVY DUTY ROLLER CABINET 52" 12 DRAWER RED 52-1/2"W X 42-1/2"H X 27-3/4"D
Wright ToolWRCHD5212RD
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • HEAVY DUTY ROLLER CABINET 52" 12 DRAWER RED 52-1/2"W X 42-1/2"H X 27-3/4"D

features

  • Heavy duty 11 gauge plug-in guide rail for quick adjustment. Heavy duty 11 guage carriage with 6 ball bearing rollers and 4 steel rollers. Drawer load rating 400 lbs at full extention.
  • Fully MIG welded and surface ground on all eight corners with powder coat paint for superior scratch and chemical resistance.
  • Full width 45° aluminum handles for easy identification of contents. Full height sidewalls providing maximum cubic storage capacity.
  • Includes 2 handles and 4 Heavy-duty casters (two swivel with brakes and two are fixed for safe mobile tool storage). Full length forklift base. Security lock with 2 keys.
  • Made in the USA
  • Available in Red, Blue, Black
Weight 850.0 LB
EAN or UPC 76799052124
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison