- 90° Bore to Male JIC Elbow
- 5/16" Bore to 5/16" Male JIC
| Fitting Description | 90° Bore to Male JIC Elbow |
| Fitting Type | Elbow |
| Fitting Angle | 90° |
| SAE Reference No. | N/A |
| Material | Steel |
| Tube O.D. | 5/16 in |
| M | 0.953 in |
| End Size | 5/16 JIC(m), 5/16 Weld-On(f) |
| No. of Ends | 2 |
| End Types 2 | JIC 37°, Weld |
| End Types | JIC 37° & Weld |
| Across Wrench Flats | 9/16 in |
| Weight | 0.06 LB |

