- 90° Bore to Male JIC Elbow
- 3/8" Bore to 1/4" Male JIC
| Material | Steel |
| Fitting Angle | 90° |
| Fitting Type | Elbow |
| No. of Ends | 2 |
| End Types | JIC 37° & Weld |
| End Size | 1/4 JIC(m), M26(m) |
| End Types 2 | JIC 37°, Weld |
| Fitting Description | 90° Bore to Male JIC Elbow |
| Across Wrench Flats | 5/8 in |
| SAE Reference No. | N/A |
| Tube O.D. | 1/4 in |
| M | 1.062 in |
| Weight | 0.0 LB |

