- 90° Female Pipe Swivel to Male Pipe Elbow Long
- 1/2" Female Pipe Swivel to 1/2" Male Pipe
| NPSM Swivel Nut | 1/2-14 |
| Thread (Old Data - Do Not Use) | 1/2-14 Male Pipe |
| Fitting Description | 90° Female Pipe Swivel to Male Pipe Elbow Long |
| End Size | 1/2 NPSM(f), 1/2 NPT(m) |
| Length | 3.190 in |
| L1 | 1.5 in |
| L Dim | 3.19 in |
| Female Pipe Size | 1/2 in |
| No. of Ends | 2 |
| Hex Size | 1 in |
| Material | Steel |
| End Types | NPT - All Ends |
| Fitting Type | 90° Swivel Elbow |
| Series | MP-FPS 90° Long |
| Male Pipe Size | 1/2 in |
| Style | 90° Male Elbow Long |
| SAE Reference No. | N/A |
| Weight | 0.75 LB |

