- Female Pipe Swivel to Female Pipe Branch Tee
- 1/8" Female Pipe
| Fitting Description | Female Pipe Swivel to Female Pipe Branch Tee |
| End Size | 1/8 NPSM(f), 1/8 NPT(f) |
| Material | Steel |
| Female Pipe Size | 1/8 in |
| Fitting Type | Tee, Swivel |
| Female Pipe Size A1 | 1/8 in |
| No. of Ends | 3 |
| SAE Reference No. | N/A |
| L1 | 0.687 in |
| End Types | NPT & NPSM |
| Hex Size | 9/16 in |
| L Dim | 0.656 in |
| Weight | 0.08 LB |

