- 3 Way Female Pipe Swivel to Male Pipe Branch Tee
- 1/4" Male & Female Pipe Size
| End Size | 1/4 NPSM(f), 1/4 NPT(m) |
| Female Pipe Size | 1/4 in |
| Material | Steel |
| L Dim | 1.58 in |
| Male Pipe Size | 1/4 in |
| Fitting Description | 3 Way Female Pipe Swivel to Male Pipe Branch Tee |
| No. of Ends | 4 |
| L1 | 0.88 in |
| End Types | NPT & NPSM |
| SAE Reference No. | N/A |
| Fitting Type | Cross, Swivel |
| Weight | 0.24 LB |

