- 90° Male Elbow Long w/ 1/4" Male 37° JIC & 1/4" Male Pipe Thread
| NPTF Thread | 1/4-18 Male Pipe |
| No. of Ends | 2 |
| Fitting Type | Elbow, Long |
| Fitting Angle | 90° |
| Material | Steel |
| Pipe Size | 0.25 in |
| M | 0.97 in |
| End Types | JIC 37° & NPT |
| Across Wrench Flats | 5/8 in |
| Fitting Description | 90° Male Elbow Long |
| SAE Reference No. | 071502 |
| End Types 2 | JIC 37°, NPT |
| Tube O.D. | 1/4 in |
| End Size | 1/4 JIC(m), 1/4 NPT(m) |
| Tube Outside Diameter | 1/4 in |
| N | 1.58 in |
| Weight | 0.15 LB |

