- 90° Male Elbow Long w/ 3/4" Male 37° JIC & 3/4" Male Pipe Thread
| End Types | JIC 37° & NPT |
| End Size | 3/4 JIC(m), 3/4 NPT(m) |
| Material | Steel |
| Across Wrench Flats | 1 1/8 in |
| End Types 2 | JIC 37°, NPT |
| Pipe Size | 0.75 in |
| Fitting Type | Elbow, Long |
| N | 2.437 in |
| M | 1.66 in |
| Fitting Description | 90° Male Elbow Long |
| No. of Ends | 2 |
| NPTF Thread | 3/4-14 Male Pipe |
| Fitting Angle | 90° |
| SAE Reference No. | 071502 |
| Tube Outside Diameter | 3/4 in |
| Tube O.D. | 3/4 in |
| Weight | 0.64 LB |

