- 90° Male Elbow Extra Long w/ 1 1/2" Male 37° JIC & 1 1/2" Male Pipe Thread
| Across Wrench Flats | 2 in |
| Tube O.D. | 1 1/2 in |
| N | 5.55 in |
| Material | Steel |
| End Types | JIC 37° & NPT |
| Fitting Type | Elbow, Extra Long |
| Pipe Size | 1.5 in |
| Fitting Angle | 90° |
| SAE Reference No. | 071602 |
| M | 2.33 in |
| End Types 2 | JIC 37°, NPT |
| End Size | 1 1/2 JIC(m), 1 1/2 NPT(m) |
| No. of Ends | 2 |
| Fitting Description | 90° Male Elbow Extra Long |
| Weight | 0.0 LB |

