- 45° Male Elbow w/ 7/8" Male 37° JIC & 3/4" Male Pipe Thread
| Fitting Angle | 45° |
| N | 1.3 in |
| End Types | JIC 37° & NPT |
| Tube O.D. | 7/8 in |
| Material | Steel |
| End Types 2 | JIC 37°, NPT |
| Fitting Description | 45° Male Elbow |
| Fitting Type | Elbow |
| Pipe Size | 0.75 in |
| Tube O.D. 1 | 7/8 in |
| NPTF Thread | 3/4-14 Male Pipe |
| M | 1.45 in |
| SAE Reference No. | 070302 |
| Tube Outside Diameter | 7/8 in |
| No. of Ends | 2 |
| Across Wrench Flats | 1 1/4 in |
| End Size | 3/4 NPT(m), 7/8 JIC(m) |
| Weight | 0.47 LB |

